513P0N10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

513P0N10

Meltric Plugs & Receptacles

513P0N10

Meltric Plugs & Receptacles
Poly Handle, 1in.NPT Entry
MFG Item Number
513P0N10
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
513P0N10
Poly Handle, 1in.NPT Entry

Series Information

Specifications

Specifications
Manufacturer Part Number 513P0N10
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description Poly Handle, 1in.NPT Entry
Plug and Receptacle Type Pin and Sleeve
Accessory Type Handle
For Use With Power Entry Inlets and Outlets
Comments Handle W/Npt Poly Blue Size 3 1in. Npt Apx 0.68-0.98 In
Net Weight 0.22 lbs
Gross Weight 0.22 lbs
Alternatives
593P0N10
593P0N10
Meltric Plugs & Receptacles