593P0N10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

593P0N10

Meltric Plugs & Receptacles

593P0N10

Meltric Plugs & Receptacles
Metal Handle, 1in.NPT Entry
MFG Item Number
593P0N10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
593P0N10
Metal Handle, 1in.NPT Entry

Series Information

Specifications

Specifications
Manufacturer Part Number 593P0N10
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description Metal Handle, 1in.NPT Entry
Plug and Receptacle Type Pin and Sleeve
Accessory Type Handle
For Use With DN9c, DR50, DS30, DSN60 Series
Comments Handle W/Npt Metal Blue Size 3 1in. Npt Apx 0.75-1.00 In
Net Weight 0.73 lbs
Gross Weight 0.86 lbs
Alternatives
513P0N10
513P0N10
Meltric Plugs & Receptacles