Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
514P0D35 Meltric Plugs & Receptacles, Nylon Handle, Includes Integral
514P0D35 Meltric Plugs & Receptacles, Nylon Handle, Includes Integral
Description
Plugs & Receptacles, Series
Nylon Handle, Includes Integral
Specifications
Specifications
| Manufacturer Part Number |
514P0D35 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Nylon Handle, Includes Integral Cord Grip, Accepts 0.51-1.38in. Cable Diameter |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
Power Entry Inlets and Outlets |
| Comments |
Handle W/Cable Range Poly Blue Size 4 .511-1.377 In |
| Net Weight |
0.49 lbs |
| Gross Weight |
0.49 lbs |
514P0D35
Meltric Plugs & Receptacles