Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
514P0D35473 Meltric Plugs & Receptacles, Poly Handle W/ Built-In Draw Handle,
MFG Item Number
514P0D35473
514P0D35473 Meltric Plugs & Receptacles, Poly Handle W/ Built-In Draw Handle,
MFG Item Number
514P0D35473
Description
Plugs & Receptacles, Series
Poly Handle W/ Built-In Draw Handle,
Specifications
Specifications
| Manufacturer Part Number |
514P0D35473 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Poly Handle W/ Built-In Draw Handle, For Use with 60A Decontactor, Makes Connector Closure Easier |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
Power Entry Inlets and Outlets |
| Comments |
Handle W/Built In Draw Grips W/Cable Range Poly Blue Size 4 .511-1.377 In |
| Net Weight |
0.315 lbs |
| Gross Weight |
0.315 lbs |
514P0D35473
Meltric Plugs & Receptacles