51538
Icotek Cable Entries, KEL-BES-S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

51538

Icotek Cable Entries, KEL-BES-S Series

51538

Icotek Cable Entries, KEL-BES-S Series
KEL-BES-S 32 black
MFG Item Number
51538
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, KEL-BES-S Series
Item #
51538
KEL-BES-S 32 black

KEL-BES-S Series Information

  • Fast and Easy Assembly (Optional Without Screws)
  • Subsequent Assembly Possible
  • Allows Reverse Airflow While Filtering out Dust, Hair and Larger Particulate Matter
Split brush plates KEL‑BES‑S for routing cables into server racks, control panels and electrical enclosures. The brush plates can either be mounted via screws or via expanding rivets. Due to the split frame the KEL‑BES‑S can also be subsequently installed around the routed cables. The KEL‑BES‑S frames match exactly the cut‑out dimensions for 10‑, 16‑ or 24‑pin standard industrial connectors.

Specifications

Specifications
Manufacturer Part Number 51538
Manufacturer Icotek
Product Series KEL-BES-S
Family Series Icotek Cable Entries, KEL-BES-S Series
Description KEL-BES-S 32 black
Split Frame Yes
Mounting Circular Cut-Out
Material Polycarbonate
Operating Temperature -4-194 °F
Net Weight 0.045 lbs
Gross Weight 0.05 lbs