515P0N20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

515P0N20

Meltric Plugs & Receptacles

515P0N20

Meltric Plugs & Receptacles
Handle, Poly, 2in.NPT Entry
MFG Item Number
515P0N20
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
515P0N20
Handle, Poly, 2in.NPT Entry

Series Information

Specifications

Specifications
Manufacturer Part Number 515P0N20
Manufacturer Meltric
Family Series Meltric Plugs & Receptacles
Description Handle, Poly, 2in.NPT Entry
Plug and Receptacle Type Pin and Sleeve
Accessory Type Handle
For Use With Power Entry Inlets and Outlets
Comments Handle W/Npt Poly Blue Size 5 2in. Npt Apx 1.19-2.19 In
Net Weight 0.455 lbs
Gross Weight 0.455 lbs