Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
51X016 Time Mark Relays, Socket
MFG Item Number
51X016

51X016 Time Mark Relays, Socket

MFG Item Number
51X016
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
51X016
Socket

Series Information

Specifications

Specifications
Manufacturer Part Number 51X016
Manufacturer Time Mark
Family Series Time Mark Relays
Description Socket
Number of Connections 11
Max Voltage 300 V
Current Rating 10 A
Mounting DIN Rail, Surface Mount
Net Weight 0.125 lbs
Gross Weight 0.145 lbs