Is something broken or in need of attention? Start your repair request here, and we'll take care of it
ROTOSCAN-RS4 Series Information
| Manufacturer Part Number | 520045 |
|---|---|
| Manufacturer | Leuze |
| Product Series | ROTOSCAN-RS4 |
| Family Series | Leuze Safety Laser Scanner, ROTOSCAN-RS4 Series |
| Description | RS4-6M, Safety laser scanner |
| Angle | 190 |
| Light Source | Laser-Infrared |
| Protective Field Range | 0-6.25 m |
| Warning Field Range | 0-15 m |
| Application | Warning Field Monitoring, Resolution, Horizontal Danger Zone Guarding, Vertical Access Guarding |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Max Power Consumption | 10 W |
| Number of Switching Outputs | 2 |
| Output Type | OSSD |
| Switching Element | PNP |
| Interface Type | RS 232, RS 422 |
| Number of Connections | 2 |
| Connection Type | 15 Pin Sub-D, 9 Pin Sub-D |
| Display Type | LED Indicator |
| Protection Rating | IP65 |
| Operating Temperature | 32-122 °F |
| Approvals | CE, CSA, TUVsud |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |