5252
Marinco - Actuant Electrical Plugs & Receptacles, Straight Blade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5252 Marinco - Actuant Electrical Plugs & Receptacles, Straight Blade Series, Duplex Receptacle, 2P3W, 15A/125V

MFG Item Number
5252

5252 Marinco - Actuant Electrical Plugs & Receptacles, Straight Blade Series, Duplex Receptacle, 2P3W, 15A/125V

MFG Item Number
5252
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Straight Blade Series
Item #
5252
Duplex Receptacle, 2P3W, 15A/125V

Straight Blade Series Information

  • 15 or 20 Amp Models
  • 125 VAC or 250 VAC
  • 3‑Wire Configuration
  • Single Phase
  • UL; CSA Approvals
Marinco AC Wiring Devices are specially designed for industrial applications to ensure an ultra‑reliable, fast, problem‑free installation. Their rugged design makes them less vulnerable to shattering or cracking under harsh conditions.

  • Adaptable Cord Clamp Inserts
  • Combination Head Screws
  • Perma‑Lock(tm) Terminal Tightening
  • Eliminates Expensive Lead Tinning & Its Potential Hazards

Specifications

Specifications
Manufacturer Part Number 5252
Manufacturer Marinco - Actuant Electrical
Product Series Straight Blade
Family Series Marinco - Actuant Electrical Plugs & Receptacles, Straight Blade Series
Description Duplex Receptacle, 2P3W, 15A/125V NEMA 5-15, Flat Blade, Black Body
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
Connection Type Duplex Receptacle
NEMA Configuration 5-15R
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0.0624 lbs
Gross Weight 0.2 lbs
Alternatives
AH5262BK
AH5262BK
Eaton Plugs & Receptacles, Industrial Grade Series
AH5252BK
AH5252BK
Eaton Plugs & Receptacles