Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Cable Entries, LTSR Series
5306009
Altech Cable Entries, LTSR Series
Cable gland, PG9, 3-8mm Cable Dia,
This item cannot be canceled or returned
Description
Cable Entries, LTSR Series
Cable gland, PG9, 3-8mm Cable Dia,
- Gas and watertight
- Optimal strain relief through clamping range
- Seals against housing through sealing lip
- Trapezoidal threading with high torque guarantees tight and permanent fit
Specifications
Specifications
| Manufacturer Part Number |
5306 009 |
| Manufacturer |
Altech |
| Product Series |
LTSR |
| Family Series |
Altech Cable Entries, LTSR Series |
| Description |
Cable gland, PG9, 3-8mm Cable Dia, Dark Grey, Includes Strain Relief and Kink Protection |
| Hub Size |
PG9 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.12-0.32 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Non-Metallic |
| Material |
Polyamide |
| Hazardous Location |
No |
| Protection Rating |
IP68 |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
5306009
Altech Cable Entries, LTSR Series