Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
5308 Series Information
| Manufacturer Part Number | 5308 513 |
|---|---|
| Manufacturer | Altech |
| Product Series | 5308 |
| Family Series | Altech Cable Entries, 5308 Series |
| Description | Cord Grip, PG13.5, 5-12mm Cable Dia, Black |
| Hub Size | PG13.5 |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.2-0.47 " |
| Type | Bushing Grip with Strain Relief |
| Composition | Non-Metallic |
| Material | Polyamide |
| Hazardous Location | No |
| Approvals | cUL, UL, VDE |
| Protection Rating | IP68 |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |