53800-88
Deltrol Controls Solenoids, D26-ML Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
53800-88 Deltrol Controls Solenoids, D26-ML Series, Solenoid 24VDC 12W Magnetic Latching
MFG Item Number
53800-88

53800-88 Deltrol Controls Solenoids, D26-ML Series, Solenoid 24VDC 12W Magnetic Latching

MFG Item Number
53800-88
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Solenoids, D26-ML Series
Item #
53800-88
Solenoid 24VDC 12W Magnetic Latching

D26-ML Series Information

  • Innovative Design Provides More Pull and Hold Force than Other Solenoids of Similar Size
  • Lower Power Consumption
  • Pull Type Solenoid with an Internal Permanent Magnet to Keep Plunger Retracted without Power
  • Molex Connector for Lead Wires Allows For Easy Connection to Printed Circuit Boards


Specifications

Specifications
Manufacturer Part Number 53800-88
Manufacturer Deltrol Controls
Product Series D26-ML
Family Series Deltrol Controls Solenoids, D26-ML Series
Description Solenoid 24VDC 12W Magnetic Latching Intermittent Duty Pull Type 4in. Leads w/Connector Panel Mount
Style Magnetic Latching
Voltage 24 VDC
Coil Power 150 W
Max Stroke Length 0.9 "
Maximum Force 200 oz
Net Weight 0.225 lbs
Gross Weight 0.225 lbs