Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

541003

Pilz Safety Switches

541003

Pilz Safety Switches
PSEN cs3.1n / PSEN cs3.1 1 Unit
MFG Item Number
541003
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
541003
PSEN cs3.1n / PSEN cs3.1 1 Unit

Series Information

Specifications

Specifications
Manufacturer Part Number 541003
Manufacturer PILZ
Family Series Pilz Safety Switches
Description PSEN cs3.1n / PSEN cs3.1 1 Unit
Guard Locking No
Outputs 2 Semiconductor
Switch On Distance 8 mm
Switch Off Distance 20 mm
Voltage 24 VDC
Connection Type 5 Pin M12 Connector
Protection Rating IP67, IP69K
Approvals CE, cULus, EAC, TUV
Net Weight 0.155 lbs
Gross Weight 0.155 lbs
Alternatives
541080
541080
Pilz Safety Switches
541053
541053
Pilz Safety Switches, PSENCODE Series