Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
541061 Pilz Safety Switches, Safety Switch, Coded, PSEN cs3.1a,
MFG Item Number
541061

541061 Pilz Safety Switches, Safety Switch, Coded, PSEN cs3.1a,

MFG Item Number
541061
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
541061
Safety Switch, Coded, PSEN cs3.1a,

Series Information

Specifications

Specifications
Manufacturer Part Number 541061
Manufacturer PILZ
Family Series Pilz Safety Switches
Description Safety Switch, Coded, PSEN cs3.1a, 1 Switch, 2 Safety Outputs, 24VDC, 5M Cable Connection
Guard Locking No
Outputs 2 Semiconductor
Switch On Distance 8 mm
Switch Off Distance 20 mm
Voltage 24 VDC
Length 5 m
Protection Rating IP67, IP69K
Approvals CE, cULus, EAC, TUV
Net Weight 0.0656 lbs
Gross Weight 0.0656 lbs