Obsolete
Polycarbonate Industrial Grade Series Information
| Manufacturer Part Number | 5466 |
|---|---|
| Manufacturer | Eaton |
| Product Series | Polycarbonate Industrial Grade |
| Family Series | Eaton Plugs & Receptacles, Polycarbonate Industrial Grade Series |
| Description | Eaton Arrow Hart ultra grip straight blade plug, 18-12 AWG, 20A, Industrial, 250V, Back wire, Black and white, Brass, Nylon, 6-20P, Two-pole, three-wire, grounding, Screw, 0.33-0.66quot;, Polycarbonate, Core pack |
| Current Rating | 20 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 250 VAC |
| Body Type | Straight |
| Connection Type | Plug |
| NEMA Configuration | 6-20P |
| Color | Black, White |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | CSA, UL |
| Net Weight | 0.11 lbs |
| Gross Weight | 0.11 lbs |