547954
Leuze Safety Relays, MSI-RM2B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

547954

Leuze Safety Relays, MSI-RM2B Series

547954

Leuze Safety Relays, MSI-RM2B Series
MSI-RM2B-01, Safety relay
MFG Item Number
547954
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, MSI-RM2B Series
Item #
547954
MSI-RM2B-01, Safety relay

MSI-RM2B Series Information

Specifications

Specifications
Manufacturer Part Number 547954
Manufacturer Leuze
Product Series MSI-RM2B
Family Series Leuze Safety Relays, MSI-RM2B Series
Description MSI-RM2B-01, Safety relay
Application Contact Monitoring
Voltage 24 VDC
Termination Spring Cage
Mounting Snap-on
Approvals cULus
Net Weight 0.27 lbs
Gross Weight 0.355 lbs