Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
547950 Leuze Safety Relays, MSI-SR4B-01, Safety Relay,
MFG Item Number
547950

547950 Leuze Safety Relays, MSI-SR4B-01, Safety Relay,

MFG Item Number
547950
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, Series
Item #
547950
MSI-SR4B-01, Safety Relay,

Series Information

Specifications

Specifications
Manufacturer Part Number 547950
Manufacturer Leuze
Family Series Leuze Safety Relays
Description MSI-SR4B-01, Safety Relay,
Type MSI-SR4B-01
Application E-Stop, Safety Gates
Voltage 24 VDC
Power Consumption (DC) 3 W
Termination Screw
Mounting DIN Rail
Standards EN61508, EN62061, ENISO13849, ENISO13849-1, IEC61508
Approvals CE, cULus, TUV
Net Weight 0.345 lbs
Gross Weight 0.495 lbs