Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
55099 Murrelektronik I/O Modules, Mvk Metal Series, Mvk-Me Dio8 (Dio8), Ethernetip
55099 Murrelektronik I/O Modules, Mvk Metal Series, Mvk-Me Dio8 (Dio8), Ethernetip
This item cannot be canceled or returned
Description
I/O Modules, Mvk Metal Series
Mvk-Me Dio8 (Dio8), Ethernetip
Mvk Metal Series Information
Specifications
Specifications
| Manufacturer Part Number |
55099 |
| Manufacturer |
Murrelektronik |
| Product Series |
Mvk Metal |
| Family Series |
Murrelektronik I/O Modules, Mvk Metal Series |
| Description |
Mvk-Me Dio8 (Dio8), Ethernetip Compact Module, Metal, Ethernetip Via M12-D, Energy Via 7/8ft.ft. 5-Pol., |
| Signal Type |
Digital Input/Output |
| Connection Type |
M12 |
| Device Type |
Compact Module |
| Ambient Temperature |
-13-131 °F |
| Protection Rating |
IP67 |
| Approvals |
CSA, cULus |
| Net Weight |
1.7196 lbs |
| Gross Weight |
1.7196 lbs |
55099
Murrelektronik I/O Modules, Mvk Metal Series