Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 55385 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Fittings |
| Description | 7/8 Plastic Lock Screw |
| Connection Type | Lock Screw |
| Trade Size | 7/8 " |
| Material | Plastic |
| Composition | Non-Metallic |
| Hazardous Location | No |
| Net Weight | 0.0287 lbs |
| Gross Weight | 0.0287 lbs |