Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
55307 Murrelektronik I/O Modules, Mvk Metal Series, Mvk I/O Compact Module, Metal,
55307 Murrelektronik I/O Modules, Mvk Metal Series, Mvk I/O Compact Module, Metal,
This item cannot be canceled or returned
Description
I/O Modules, Mvk Metal Series
Mvk I/O Compact Module, Metal,
Mvk Metal Series Information
Specifications
Specifications
| Manufacturer Part Number |
55307 |
| Manufacturer |
Murrelektronik |
| Product Series |
Mvk Metal |
| Family Series |
Murrelektronik I/O Modules, Mvk Metal Series |
| Description |
Mvk I/O Compact Module, Metal, Profibus Dp, 16 Dig In / Diag., Mvk-Mp Di8 + 8Xdiagnose/Di |
| Communication |
Profibus |
| Signal Type |
Digital Input |
| Connection Type |
M12 |
| Device Type |
Compact Module |
| Ambient Temperature |
-13-131 °F |
| Protection Rating |
IP67 |
| Approvals |
cULus |
| Net Weight |
2.0944 lbs |
| Gross Weight |
2.0944 lbs |
55307
Murrelektronik I/O Modules, Mvk Metal Series