Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik I/O Modules, Mvp12-Metal Series
55518
Murrelektronik I/O Modules, Mvp12-Metal Series
Mvp12-Metal 8Xm12 Di8 Do8 Iol K3,
This item cannot be canceled or returned
Description
I/O Modules, Mvp12-Metal Series
Mvp12-Metal 8Xm12 Di8 Do8 Iol K3,
Mvp12-Metal Series Information
Specifications
Specifications
| Manufacturer Part Number |
55518 |
| Manufacturer |
Murrelektronik |
| Product Series |
Mvp12-Metal |
| Family Series |
Murrelektronik I/O Modules, Mvp12-Metal Series |
| Description |
Mvp12-Metal 8Xm12 Di8 Do8 Iol K3, Galvanic Separation, Io-Link Version 1.1 |
| Communication |
IO-Link |
| Signal Type |
I/O Hub |
| Connection Type |
M12 |
| Device Type |
Compact Module |
| Ambient Temperature |
-13-158 °F |
| Protection Rating |
IP67 |
| Approvals |
cULus |
| Net Weight |
1.164 lbs |
| Gross Weight |
1.164 lbs |
55518
Murrelektronik I/O Modules, Mvp12-Metal Series