5606S
ebm-papst, Inc. Fans, AC INPUT SQUARE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

5606S ebm-papst, Inc. Fans, AC INPUT SQUARE Series, FAN, 135MM SQ X 38MM DP 115VAC 158CF

MFG Item Number
5606S

5606S ebm-papst, Inc. Fans, AC INPUT SQUARE Series, FAN, 135MM SQ X 38MM DP 115VAC 158CF

MFG Item Number
5606S
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, AC INPUT SQUARE Series
Item #
5606S
FAN, 135MM SQ X 38MM DP 115VAC 158CF

AC INPUT SQUARE Series Information

bm‑papst's axial fans prove their reputation as space‑saving wonders by moving air for hot or cold air exchange in a wide variety of devices and systems. The outstanding features of axial fans are their small installation depth, low noise level and exceptional efficiency, and are particularly well suited for air flow through heat exchangers. Furthermore, with GreenTech EC technology, the axial fan becomes an intelligent energy saver for an extremely wide range of applications.

Videos

Specifications

Specifications
Manufacturer Part Number 5606S
Manufacturer ebm-papst, Inc.
Product Series AC INPUT SQUARE
Family Series ebm-papst, Inc. Fans, AC INPUT SQUARE Series
Description FAN, 135MM SQ X 38MM DP 115VAC 158CF 122MM C-C BALL BEARING
Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 135 mm
Nominal Width 135 mm
Nominal Depth 38 mm
Air Flow 159 CFM
Power Consumption 26 W
Fan Speed 3,100 RPM
Noise Level 50 dB
Connection Type 0.110 in. Flat Blade
Rotation Counter Clockwise
Tachometer Output Yes
Impeller Material Metallic
Bearing Type Ball
Approvals CSA, UL, VDE
Operating Temperature '-31-176 °F
Net Weight 1.785 lbs
Gross Weight 1.91 lbs