57050003
Socomec Fuseblocks & Holders, RM CC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

57050003 Socomec Fuseblocks & Holders, RM CC Series, RM CC 3P

MFG Item Number
57050003

57050003 Socomec Fuseblocks & Holders, RM CC Series, RM CC 3P

MFG Item Number
57050003
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, RM CC Series
Item #
57050003
RM CC 3P

RM CC Series Information

  • Modular DIN 45 Mm Cut‑Out Design
  • Up to 30A, 600 VAC, 200 kA RMS
  • IP20 Finger Safe / Touch Safe
  • RM Class Midget 30A ‑ 10 X 38 mm
RM CC are modular DIN rail mounted fuse holders for UL Class CC fuses. They are available with and without LED indication in 1, 2 and 3 poles versions.

Specifications

Specifications
Manufacturer Part Number 57050003
Manufacturer Socomec
Product Series RM CC
Family Series Socomec Fuseblocks & Holders, RM CC Series
Description RM CC 3P
Current Rating 30 A
Voltage 600 V
Poles 3
Fuse Type Class CC
Class CC
Connection Type Screw Terminal
Mounting DIN Rail
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals UL
Net Weight 0.4 lbs
Gross Weight 0.4 lbs
Alternatives
57050013
57050013
Socomec Fuseblocks & Holders, RM CC Series
6SC30A3C
6SC30A3C
Marathon Special Products Fuseblocks & Holders, CC Series
6SC30A3IC
6SC30A3IC
Marathon Special Products Fuseblocks & Holders, CC Series
USCC3I
USCC3I
Mersen Fuseblocks & Holders, USCC Series
USM3
USM3
Mersen Fuseblocks & Holders, USM Series