6SC30A3C
Marathon Special Products Fuseblocks & Holders, CC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
6SC30A3C Marathon Special Products Fuseblocks & Holders, CC Series, Fuseblock, 3-P, 30A/600V, CC, DIN
MFG Item Number
6SC30A3C

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

6SC30A3C Marathon Special Products Fuseblocks & Holders, CC Series, Fuseblock, 3-P, 30A/600V, CC, DIN

MFG Item Number
6SC30A3C
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CC Series
Item #
6SC30A3C
Fuseblock, 3-P, 30A/600V, CC, DIN

CC Series Information

  • Handles allows for quick, easy fuse change
  • Ventilated design for cooler operation
  • Touchsafe design, IEC Type IP20
  • Features Blown Fuse indicator
  • DIN Rail mounting solution

Specifications

Specifications
Manufacturer Part Number 6SC30A3C
Manufacturer Marathon Special Products
Product Series CC
Family Series Marathon Special Products Fuseblocks & Holders, CC Series
Description Fuseblock, 3-P, 30A/600V, CC, DIN
Current Rating 30 A
Voltage 600 V
Poles 3
Fuse Type Class CC
Class CC
Connection Type Screw Terminal
Mounting DIN Rail
Trip Indicator No
Reinforced No
Enclosed Yes
Touch Safe Yes
Approvals CE, UL
Net Weight 0.375 lbs
Gross Weight 0.375 lbs
Alternatives
57050013
57050013
Socomec Fuseblocks & Holders, RM CC Series
6SC30A3IC
6SC30A3IC
Marathon Special Products Fuseblocks & Holders, CC Series
USCC3I
USCC3I
Mersen Fuseblocks & Holders, USCC Series
USM3
USM3
Mersen Fuseblocks & Holders, USM Series
57050003
57050003
Socomec Fuseblocks & Holders, RM CC Series