Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 593P0N12 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | Metal Handle, 1-1/4in.NPT Entry |
| Plug and Receptacle Type | Pin and Sleeve |
| Accessory Type | Handle |
| For Use With | DN9c, DR50, DS30, DSN60 Series |
| Comments | Handle W/Npt Metal Blue Size 3 1 1/4in. Npt Apx 0.88-1.38 In |
| Net Weight | 0.68 lbs |
| Gross Weight | 0.805 lbs |