Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
596M0 Meltric Plugs & Receptacles, Straight Adapter, Metal
596M0 Meltric Plugs & Receptacles, Straight Adapter, Metal
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
596M0 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Straight Adapter, Metal |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Angle Adapter |
| For Use With |
DR250, DS200, DSDC Series |
| Comments |
Angle Adapter Straight Adapter Metal Blue Size 6 |
| Net Weight |
5.575 lbs |
| Gross Weight |
5.96 lbs |
596M0
Meltric Plugs & Receptacles