Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles
5T7P0N30
Meltric Plugs & Receptacles
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Specifications
Specifications
| Manufacturer Part Number |
5T7P0N30 |
| Manufacturer |
Meltric |
| Family Series |
Meltric Plugs & Receptacles |
| Description |
Accessory |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Handle |
| For Use With |
DR400 Series |
| Comments |
Handle W/Npt Metal Gray Size 7 3in. Npt Apx 2.44-2.81 In |
| Net Weight |
11.12 lbs |
| Gross Weight |
11.12 lbs |
5T7P0N30
Meltric Plugs & Receptacles