6029
Ericson Electrical Boxes, 6000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

6029

Ericson Electrical Boxes, 6000 Series

6029

Ericson Electrical Boxes, 6000 Series
Outlet/Pendant Box, Yellow/Blue,
MFG Item Number
6029
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Boxes, 6000 Series
Item #
6029
Outlet/Pendant Box, Yellow/Blue,

6000 Series Information

  • Built‑in TPE Cord Entrance to Seal Out Dirt, Dust, and Other Contaminants
  • Available as Pendant and Feed Through Boxes
  • Extra Deep Box to Provide Additional Wiring Space
The Ericson 6000 Series are rugged and durable, these outlet boxes are engineered to provide protection against electric shock while using portable power cords. The boxes are molded of thermoplastic elastomer (TPE) these non‑conductive boxes are crush proof and resistant to jobsite oils. They also have high‑visibility dual‑color safety system for easy identification on the jobsite.

Videos

Specifications

Specifications
Manufacturer Part Number 6029
Manufacturer Ericson
Product Series 6000
Family Series Ericson Electrical Boxes, 6000 Series
Description Outlet/Pendant Box, Yellow/Blue, Extra Deep
Box Type Extra Deep
Number of Gangs 1
Cover Included Yes
Capacity 4.17 Cubic "
Color Yellow
Net Weight 0.8 lbs
Gross Weight 0.965 lbs