R60030-3CR
Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

R60030-3CR Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series, Fuseblock, 3-P, 30A/600V Max, R,

MFG Item Number
R60030-3CR

R60030-3CR Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series, Fuseblock, 3-P, 30A/600V Max, R,

MFG Item Number
R60030-3CR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS R Series
Item #
R60030-3CR
Fuseblock, 3-P, 30A/600V Max, R,

CLASS R Series Information

  • 1/10~600 Amps
  • 250 or 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types

Bussmann Class R Fuse blocks accommodate all Class R 250V and 600V power fuses. A choice of screw terminals, pressure connectors, and box lug wire connectors are available.


Specifications

Specifications
Manufacturer Part Number R60030-3CR
Manufacturer Eaton's Bussmann series
Product Series CLASS R
Family Series Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series
Description Fuseblock, 3-P, 30A/600V Max, R, Box Lug Terminals
Current Rating 30 A
Voltage 600 V
Poles 3
Fuse Type Class R
Connection Type Box Lug
Mounting Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced Yes
Enclosed No
Approvals CE, CSA, UL
Net Weight 0.35 lbs
Gross Weight 0.1088 lbs
Alternatives
60308R
60308R
Mersen Fuseblocks & Holders, CLASS R Series
6R30A3B
6R30A3B
Marathon Special Products Fuseblocks & Holders, CLASS R Series
RM60030-3CR
RM60030-3CR
Eaton's Bussmann series Fuseblocks & Holders, RM Series
LFR600303CID
LFR600303CID
Littelfuse Fuseblocks & Holders