LFR600303CID
Littelfuse Fuseblocks & Holders

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LFR600303CID Littelfuse Fuseblocks & Holders, 600V CLASS R BLOCK 30A 3 POLE
MFG Item Number
LFR60030-3CID

LFR600303CID Littelfuse Fuseblocks & Holders, 600V CLASS R BLOCK 30A 3 POLE

MFG Item Number
LFR60030-3CID
Item Number
LFR600303CID
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
LFR600303CID
600V CLASS R BLOCK 30A 3 POLE

Series Information

Specifications

Specifications
Manufacturer Part Number LFR60030-3CID
Manufacturer Littelfuse
Family Series Littelfuse Fuseblocks & Holders
Description The new Littelfuse Class H and R blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection
Current Rating 30 A
Voltage 600 V
Poles 3
Fuse Type Class R
Class R
Connection Type Box Lug
Mounting DIN Rail, Panel Mount
Trip Indicator Yes
Approvals CSA, UL
Net Weight 1.04 lbs
Gross Weight 1.04 lbs
Alternatives
60308R
60308R
Mersen Fuseblocks & Holders, CLASS R Series
6R30A3B
6R30A3B
Marathon Special Products Fuseblocks & Holders, CLASS R Series
R60030-3CR
R60030-3CR
Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series