60308T
Mersen Fuseblocks & Holders, CLASST-600V Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60308T Mersen Fuseblocks & Holders, CLASST-600V Series, Fuse Block 600VAC 600VDC Class T 30A

MFG Item Number
60308T

60308T Mersen Fuseblocks & Holders, CLASST-600V Series, Fuse Block 600VAC 600VDC Class T 30A

MFG Item Number
60308T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASST-600V Series
Item #
60308T
Fuse Block 600VAC 600VDC Class T 30A

CLASST-600V Series Information

  • Full Barrier Design (30 & 60A) Increases Pole to Pole Safety
  • Unique Adder‑Block Design (30 & 60A) for Design Flexibility
  • Spring Reinforcing Standard for All 30 & 60A Clips
  • Features High Conductivity Copper Alloy Fuse Clips
  • Cool Running High Amperage (100‑600A) Connectors

Mersen Class T fuse blocks accommodate Class T fuses up to 600A. Insulators are either durable, glass‑filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. Mersen is the only manufacturer to offer Class T blocks with copper connectors.

  • Copper Connectors Available 30‑600A
  • Unique Integral DIN‑Rail Adapters for 600V, 30 & 60A Blocks

Specifications

Specifications
Manufacturer Part Number 60308T
Manufacturer Mersen
Product Series CLASST-600V
Family Series Mersen Fuseblocks & Holders, CLASST-600V Series
Description Fuse Block 600VAC 600VDC Class T 30A 3-Pole Box with Reinforced Clip
Current Rating 30 A
Voltage 600 V
Poles 3
Fuse Type Class T
Class T
Connection Type Box Lug
Mounting Panel Mount
Composition Glass-Filled Polycarbonate
Trip Indicator No
Reinforced Yes
Enclosed No
Approvals CSA, UL, UR
Net Weight 0.37 lbs
Gross Weight 0.37 lbs
Alternatives
60308R
60308R
Mersen Fuseblocks & Holders, CLASS R Series
6R30A3B
6R30A3B
Marathon Special Products Fuseblocks & Holders, CLASS R Series
R60030-3CR
R60030-3CR
Eaton's Bussmann series Fuseblocks & Holders, CLASS R Series
6T30A3B
6T30A3B
Marathon Special Products Fuseblocks & Holders, CLASS T Series
R6T30A3B
R6T30A3B
Marathon Special Products Fuseblocks & Holders, CLASS T Series