787-2861/108-020
Wago Circuit Breakers, 787 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

787-2861/108-020 Wago Circuit Breakers, 787 Series, ECB

MFG Item Number
60358056

787-2861/108-020 Wago Circuit Breakers, 787 Series, ECB

MFG Item Number
60358056
Item Number
787-2861/108-020
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, 787 Series
Item #
787-2861/108-020
ECB

787 Series Information

The 787 Series of electric circuit breakers from Wago is a sleek, intuitive 8 channel electronic circuit breaker line that boasts full‑scale functionality in small‑scale design. There is one bright, three‑colored button per channel, which helps make switching, resetting, and diagnostics a breeze. Signaling comes in the form of 8 bright LED lights that will go from green, to red, to orange, depending on the status of the channel you are using.

Videos

Specifications

Specifications
Manufacturer Part Number 60358056
Manufacturer Wago
Product Series 787
Family Series Wago Circuit Breakers, 787 Series
Description ECB
Mounting DIN Rail
Input Voltage 18-30 VDC
Output Current 1 A, 2 A, 3 A, 4 A, 5 A, 6 A, 7 A, 8 A
Trip Current Adjustable
Number of Channels 1
Status Indicator LED
Signal Output Yes
UL Standard 61010-2-201
Approvals UL
Comments UL 61010-2-201 (Pending)
Nominal Input Voltage 24 VDC
Gross Weight 0.085 lbs
Net Weight 0.085 lbs
Alternatives
86401812
86401812
Murrplastik Wire Identification