60W48
Eaton Plugs & Receptacles, Complex Environment Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

60W48

Eaton Plugs & Receptacles, Complex Environment Series

60W48

Eaton Plugs & Receptacles, Complex Environment Series
Recp Single WT 20A 250V 2P3W Str YL
MFG Item Number
60W48
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Complex Environment Series
Item #
60W48
Recp Single WT 20A 250V 2P3W Str YL

Complex Environment Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 60W48
Manufacturer Eaton
Product Series Complex Environment
Family Series Eaton Plugs & Receptacles, Complex Environment Series
Description Eaton Arrow Hart watertight straight blade single receptacle, 18-10 AWG, 20A, Industrial, Panel, 250V, Back wire, Yellow, Nickel-plated brass, IP66, Glass filled Nylon, 6-20R, Single, Screw, Glass-filled nylon, Core pack
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Phase 1
Connection Type Receptacle
NEMA Configuration 6-20R
Color Yellow
Watertight Yes
Isolated Ground No
Illuminated No
Special Properties Corrosion Resistant
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
60W48DPLX
60W48DPLX
Eaton Plugs & Receptacles, Complex Environment Series