Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 61-1A426 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | Protective Cap, for Male Devices Only |
| Plug and Receptacle Type | Pin and Sleeve |
| Accessory Type | Inlet Cap |
| For Use With | DSN12c Series |
| Comments | Plug Cap Rubber Black Size 1 |
| Net Weight | 0.09 lbs |
| Gross Weight | 0.095 lbs |