Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 61-3A346 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | Finger Draw Plate, 2/Set, Recommended for Cord - Cord Connect, For Use W/ DSN30 Decontactor |
| Plug and Receptacle Type | Pin and Sleeve |
| Accessory Type | Draw Plate |
| For Use With | Power Entry Inlets and Outlets |
| Comments | Draw Plate Poly Black Size 2 |
| Net Weight | 0.22 lbs |
| Gross Weight | 0.22 lbs |