61021

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

61021 Icotek Cable Ties, KLKB Series, Cable Tie, 200mmx7mm, Hook and Loop,

MFG Item Number
61021

61021 Icotek Cable Ties, KLKB Series, Cable Tie, 200mmx7mm, Hook and Loop,

MFG Item Number
61021
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, KLKB Series
Item #
61021
Cable Tie, 200mmx7mm, Hook and Loop,

KLKB Series Information

  • The Cable Tie Material Is Gentle on Cables, Especially If There Are Vibrations
  • Reusable
  • Adaptable
Cable ties with hook‑and‑loop fasteners are a more and more common fixing mode for cables. They are used instead of standard cable ties, because they can be easily closed and opened several times. The soft material is gentle on cables, especially where vibrations are present. Hook‑and‑loop cable ties are available individually (KLKB) in four different sizes or as a continuous tape roll (KLB) in four different sizes.

Specifications

Specifications
Manufacturer Part Number 61021
Manufacturer Icotek
Product Series KLKB
Family Series Icotek Cable Ties, KLKB Series
Description Cable Tie, 200mmx7mm, Hook and Loop, KLKB 200 x 7 Black
Length 7.87 "
Nominal Length 7 "
Type Hook and Loop
Width 0.28 "
Material Polypropylene
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
61022
61022
Icotek Cable Ties, KLKB Series