Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
61820B Halex Fittings, Sealing Locknut, 2in.NPT, Steel
MFG Item Number
61820B

61820B Halex Fittings, Sealing Locknut, 2in.NPT, Steel

MFG Item Number
61820B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
61820B
Sealing Locknut, 2in.NPT, Steel

Series Information

Specifications

Specifications
Manufacturer Part Number 61820B
Manufacturer Halex
Family Series Halex Fittings
Description Sealing Locknut, 2in.NPT, Steel
Conduit/Cable Type Sealing
Trade Size 2 "
Material PVC
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Type Sealing
Grounding No
Approvals CSA, UL
Net Weight 0.12 lbs
Gross Weight 0.12 lbs
Alternatives
SL6
SL6
Eaton's Crouse-Hinds series Fittings