Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 61920B |
|---|---|
| Manufacturer | Halex |
| Family Series | Halex Fittings |
| Description | CONDUIT LOCKNUT 2in. |
| Conduit/Cable Type | Standard |
| Trade Size | 2 " |
| Material | None |
| Composition | Metallic |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | No |
| Type | Standard |
| Grounding | No |
| Net Weight | 0.07 lbs |
| Gross Weight | 0.07 lbs |