Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 620-B |
|---|---|
| Manufacturer | Edwards Signaling |
| Family Series | Edwards Signaling Switches |
| Description | Pushbutton, Momentary, 1NO Contact, Brass Rim, Ivory Center, Snap Fit, 5/8in.(16mm) Mounting Hole |
| Illuminated | No |
| Operation | Momentary |
| Mounting | 16 mm |
| Contacts | 1NO |
| Max Voltage | 48 VAC, 48 VDC |
| Current Rating | 0.3 A |
| Bezel | Metal Round |
| Lens/Button Shape | Round Extended |
| Operator Color | Ivory |
| Terminal Type | Screw |
| Comments | Screw |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.015 lbs |