Series Information
| Manufacturer Part Number | 63-18123 |
|---|---|
| Manufacturer | Meltric |
| Family Series | Meltric Plugs & Receptacles |
| Description | DSN20 INLET |
| Connection Type | Inlet |
| Current Rating | 20 A |
| Voltage | 125 VAC |
| Frequency | 200 Hz |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Lockout-Tagout | No |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Material | Non-Metallic |
| Operating Temperature | -40-140 °F |
| Protection Rating | IP66, IP67, IP69, IP69K |
| Terminal Type | Screw |
| Color Code | Blue |
| NEMA Rating | NEMA 4X |
| Approvals | CSA, UL |
| Net Weight | 0.215 lbs |
| Gross Weight | 0.305 lbs |