Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63002002

Leuze Sensors

63002002

Leuze Sensors
RD800-SSCA-M12L, Safety transponder
MFG Item Number
63002002
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
63002002
RD800-SSCA-M12L, Safety transponder

Series Information

Specifications

Specifications
Manufacturer Part Number 63002002
Manufacturer Leuze
Family Series Leuze Sensors
Description RD800-SSCA-M12L, Safety transponder
Output Voltage 24 VDC
Mounting Surface
Operating Temperature -13-158 °F
Approvals CE, cULus, TUV
Net Weight 0 lbs
Gross Weight 0 lbs