Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

63505B

Halex Fittings

63505B

Halex Fittings
RIGID COMPRESSION CONNECTOR - STEEL
MFG Item Number
63505B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
63505B
RIGID COMPRESSION CONNECTOR - STEEL

Series Information

Specifications

Specifications
Manufacturer Part Number 63505B
Manufacturer Halex
Family Series Halex Fittings
Description RIGID COMPRESSION CONNECTOR - STEEL 1/2in.
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Compression
Angle Straight
Trade Size 1/2 "
Hub Size 1/2 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Protection Rating Concrete Tight, Indoor
Hazardous Location No
Approvals CSA, UL
Net Weight 0.128 lbs
Gross Weight 0.128 lbs
Alternatives
02105B
02105B
Halex Fittings