Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
02105B Halex Fittings, EMT 1/2in. COMP CONNECTOR
MFG Item Number
02105B

02105B Halex Fittings, EMT 1/2in. COMP CONNECTOR

MFG Item Number
02105B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
02105B
EMT 1/2in. COMP CONNECTOR

Series Information

Specifications

Specifications
Manufacturer Part Number 02105B
Manufacturer Halex
Family Series Halex Fittings
Description EMT 1/2in. COMP CONNECTOR
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Angle Straight
Trade Size 1/2 "
Hub Size 1/2 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat No
Jacketed No
Material Die Cast Zinc
Composition Metallic
Protection Rating Concrete Tight, Indoor, Outdoor
Hazardous Location No
Approvals CSA, UL
Net Weight 0.088 lbs
Gross Weight 0.088 lbs
Alternatives
63505B
63505B
Halex Fittings
02101B
02101B
Halex Fittings
650DC
650DC
Eaton's Crouse-Hinds series Connectors