64150000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

64150000

Werma Visual Signaling Devices

64150000

Werma Visual Signaling Devices
Light Element, 12-240VAC/DC, Blu,
MFG Item Number
64150000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
64150000
Light Element, 12-240VAC/DC, Blu,

Series Information

Specifications

Specifications
Manufacturer Part Number 64150000
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description Light Element, 12-240VAC/DC, Blu, Steady, IP65, 70mm DIA x 65mm H, KOMBISIGN 71
Accessory Type Light Element
For Use With Werma KombiSIGN 71
Comments Blue, 12-240 VAC/VDC
Net Weight 0.125 lbs
Gross Weight 0.155 lbs
Alternatives
64450067
64450067
Werma Visual Signaling Devices
64450075
64450075
Werma Visual Signaling Devices
64450068
64450068
Werma Visual Signaling Devices