Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
DC INPUT OVAL Series Information
| Manufacturer Part Number | 6424 |
|---|---|
| Manufacturer | ebm-papst, Inc. |
| Product Series | DC INPUT OVAL |
| Family Series | ebm-papst, Inc. Fans, DC INPUT OVAL Series |
| Description | FAN, 172MM OVAL X 51MM DP 24VDC 241CFM BALL BEARING |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Nominal Height | 150 mm |
| Nominal Width | 172 mm |
| Nominal Depth | 51 mm |
| Air Flow | 241 CFM |
| Power Consumption | 18 W |
| Fan Speed | 3,400 RPM |
| Noise Level | 57 dB |
| Connection Type | 0.118 in. Flat Blade |
| Rotation | Counter Clockwise |
| Tachometer Output | No |
| Impeller Material | Plastic |
| Bearing Type | Ball |
| Approvals | CSA, UL, VDE |
| Operating Temperature | -4-161 °F |
| Net Weight | 1.6813 lbs |
| Gross Weight | 1.6813 lbs |