Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
64325 Halex Fittings, Nipple, 1/2in. x 2in. Length
MFG Item Number
64325

64325 Halex Fittings, Nipple, 1/2in. x 2in. Length

MFG Item Number
64325
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
64325
Nipple, 1/2in. x 2in. Length

Series Information

Specifications

Specifications
Manufacturer Part Number 64325
Manufacturer Halex
Family Series Halex Fittings
Description Nipple, 1/2in. x 2in. Length
Type Conduit
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 1/2 "
Material Steel
Composition Metallic
Protection Rating Indoor, Outdoor
Hazardous Location No
Length 2 "
Insulated Throat No
Approvals CSA, UL
Net Weight 0.13 lbs
Gross Weight 0.13 lbs