64721075

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
64721075 Werma Visual Signaling Devices, TwinLIGHT Classic 24VAC/DC GN
MFG Item Number
64721075

64721075 Werma Visual Signaling Devices, TwinLIGHT Classic 24VAC/DC GN

MFG Item Number
64721075
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
64721075
TwinLIGHT Classic 24VAC/DC GN

Series Information

Specifications

Specifications
Manufacturer Part Number 64721075
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description TwinLIGHT Classic 24VAC/DC GN
Number of Tiers 1
Voltage 24 VAC/VDC
Nominal Voltage 24 VAC, 24 VDC
Stack Configuration Green
Net Weight 0.17 lbs
Gross Weight 0.2005 lbs