6536-G5
Edwards Signaling Signaling Devices, 6536-G5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
6536-G5 Edwards Signaling Signaling Devices, 6536-G5 Series, Horn/Strobe, 24VAC
MFG Item Number
6536-G5

6536-G5 Edwards Signaling Signaling Devices, 6536-G5 Series, Horn/Strobe, 24VAC

MFG Item Number
6536-G5
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, 6536-G5 Series
Item #
6536-G5
Horn/Strobe, 24VAC

6536-G5 Series Information

  • Designed for Installation in a Single Gang 2" X 4" Box
  • High Intensity Strobe
  • Neutral White Color
The Edwards 6536‑G5 Horn/Strobe is an audible/visual signaling device that may be used in a variety of system configurations including call for assistance applications.


Specifications

Specifications
Manufacturer Part Number 6536-G5
Manufacturer Edwards Signaling
Product Series 6536-G5
Family Series Edwards Signaling Signaling Devices, 6536-G5 Series
Description Horn/Strobe, 24VAC
Visual Function Strobe
Audible Function Horn
Voltage 24 VAC, 24 VDC
Nominal Input Voltage 24 VAC, 24 VDC
Lamp Color Clear
Lamp Type Strobe
Mounting Box
Current Rating 0.175 A
Approvals UL
Comments Use in Call for Assistance Applications
Net Weight 0.46 lbs
Gross Weight 0.6 lbs
Alternatives
6538-G5
6538-G5
Edwards Signaling Visual Signaling Devices