7005-G5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7005-G5

Edwards Signaling Switches

7005-G5

Edwards Signaling Switches
Hotel Room Annunciator Kit, 24VAC,
MFG Item Number
7005-G5
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
7005-G5
Hotel Room Annunciator Kit, 24VAC,

Series Information

Specifications

Specifications
Manufacturer Part Number 7005-G5
Manufacturer Edwards Signaling
Family Series Edwards Signaling Switches
Description Hotel Room Annunciator Kit, 24VAC, Includes Horn/Strobe, Pushbutton, Mounting Plate and Transformer
Illuminated No
Net Weight 1.46 lbs
Gross Weight 1.75 lbs
Alternatives
620
620
Edwards Signaling Switches
147-10
147-10
Edwards Signaling Switches
592
592
Edwards Signaling Transformers
6536-G5
6536-G5
Edwards Signaling Signaling Devices, 6536-G5 Series