66-4XSFE9

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

66-4XSFE9 Eaton's B-Line series Wireway, 90 Degree Elbow, 6in.x6in., Includes

MFG Item Number
78205113461

66-4XSFE9 Eaton's B-Line series Wireway, 90 Degree Elbow, 6in.x6in., Includes

MFG Item Number
78205113461
Item Number
66-4XSFE9
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
66-4XSFE9
90 Degree Elbow, 6in.x6in., Includes

Series Information

Specifications

Specifications
Manufacturer Part Number 78205113461
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 90 Degree Elbow, 6in.x6in., Includes (1) Gasket & Hardware
Style 90 Elbow
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 4X
Net Weight 0 lbs
Gross Weight 8.649 lbs
Alternatives
SSJWL906
SSJWL906
Wiegmann Wireway
1487D9PSS
1487D9PSS
Hammond Manufacturing Wireway, 1487SS Series